Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
DC Motors
Driver Mains DIM IP66 100W 24V
By Collingwood Lighting
Order Code:
ZT5076346S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/dc-motors/driver-mains-dim-ip66-100w-24v/p/ZT5076346S
Add to quotation
View all DC Motors
Description
Collingwood Lighting DRIVER MAINS DIM IP66 100W 24V 24V PSMDIP10024
Specifications
Specifications for Driver Mains DIM IP66 100W 24V
Height
42mm
Length
228mm
Width
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome