Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
DC Motors
Driver Mains Dimmable Triac 30W 24V
By Collingwood Lighting
Order Code:
ZT5083307S
£101.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
101.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/dc-motors/driver-mains-dimmable-triac-30w-24v/p/ZT5083307S
Add to quotation
View all DC Motors
Description
Collingwood Lighting DRIVER MAINS DIMMABLE TRIAC 30W 24V 24V PSMD3024
Specifications
Specifications for Driver Mains Dimmable Triac 30W 24V
Length
185mm
Height
45mm
Width
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome