Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
DC Motors
Driver Power Repeater IP20 24V 350MA for Rgb and rgbw Products
By Collingwood Lighting
Order Code:
ZT5053528S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/dc-motors/driver-power-repeater-ip20-24v-350ma-for-rgb-and-rgbw-products/p/ZT5053528S
Add to quotation
View all DC Motors
Description
Collingwood Lighting DRIVER POWER REPEATER IP20 24V 350MA FOR RGB&RGBW PRODUCTS 24V PR3011
Specifications
Specifications for Driver Power Repeater IP20 24V 350MA for Rgb and rgbw Products
Width
58mm
Height
285mm
Length
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome