16012 Deep Groove Ball Bearing

Order Code: ZT1037825X

£31.99 Inc VAT (20%)
£32.993% off


Description

Open Deep Groove Ball Bearings: One of the most commonly used bearings, the open types are manufactured without seals to allow for the free circulation of either oil or grease, used in gearboxes and other environments where no foreign matter would be present and a lubricant supply is available.
Benefits: Used widely in transmissions etc, can be used in oil or greased, cost effective solution

Specifications for 16012 Deep Groove Ball Bearing
  • Static Load Rating
    17500N
  • Operating Temperature Range
    120°C
  • Width
    11mm
  • Weight
    0.283kg
  • Dynamic Load Rating
    21200N
  • Limiting Speed
    10500rpm
  • Enclosure
    Open
  • Reference Speed
    5700rpm
  • Inside Diameter
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome