6001-ZZ Deep Groove Bearing

Order Code: ZT1187495X

£2.59 Inc VAT (20%)

Currently unavailable

Description

The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types.

Specifications for 6001-ZZ Deep Groove Bearing
  • Reference Speed
    24000rpm
  • Limiting Speed
    36000rpm
  • Radial Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120°C
  • Static Load Rating
    2.39kN
  • Width
    8mm
  • Outside Diameter
    28mm
  • Inside Diameter
    12mm
  • MFR Part No.
    6001-ZZ
  • Product Type
    Shielded Type
  • Weight
    0.02kg
  • Dynamic Load Rating
    5.1kN
  • Bearing Type
    Shielded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome