Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Deep Groove Bearings
6006-2Z-C3 DUN Std Bearing
By Dunlop BTL
Order Code:
ZT1038070X
£2.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.27
5%
50 +
£2.15
10%
1
Add to basket
Get it in
10-12
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/deep-groove-bearings/6006-2z-c3-dun-std-bearing/p/ZT1038070X
Add to quotation
View all Deep Groove Bearings
Description
Shield Type - ZZC3
Tags:
#BulkDiscount
Specifications
Specifications for 6006-2Z-C3 DUN Std Bearing
Width
13mm
Radial Internal Clearance
C3
Product Type
Shielded Type
Outside Diameter
55mm
Inside Diameter
30mm
Bearing Type
Shielded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome