6013-C3 Deep Groove Ball Bearing

Order Code: ZT1037740X

£33.99 Inc VAT (20%)


Description

Open Type - C3
Open bearings allow grease to flow freely through the bearing for lubrication purposes. These deep groove ball bearings are versatile, robust and moderately easy to maintain. They have a C3
clearance to allow expansion within the bearing at high speeds/temperatures.

Specifications for 6013-C3 Deep Groove Ball Bearing
  • Limiting Speed
    9,000rpm
  • Operating Temperature Range
    -40 to +120°C
  • Radial Internal Clearance
    C3
  • Dynamic Load Rating
    31.9kN
  • Weight
    0.44kg
  • Reference Speed
    14,000rpm
  • MFR Part No.
    6013-C3
  • Inside Diameter
    65mm
  • Static Load Rating
    25kN
  • Outside Diameter
    100mm
  • Enclosure
    Open
  • Width
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome