608 Deep Groove Ball Bearing

608 Deep Groove Ball Bearing

Order Code: ZT1037652X

£1.69 Inc VAT (20%)


Description

We offer a full range of miniature bearings from just 1.5mm shaft size with a variety of outside diameters. Please ask your local service centre for more details.
Open Type

Specifications for 608 Deep Groove Ball Bearing
  • Inside Diameter
    8mm
  • Width
    7mm
  • MFR Part No.
    608
  • Operating Temperature Range
    -20 to 120°C
  • Outside Diameter
    22mm
  • Static Load Rating
    1.4kN
  • Weight
    0.01kg
  • Reference Speed
    32,000rpm
  • Limiting Speed
    57,000rpm
  • Enclosure
    Open
  • Dynamic Load Rating
    3.35kN
  • Bearing Type
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome