6204-2RSR Deep Groove Ball Bearing

Order Code: ZT1038382X

£3.09 Inc VAT (20%)
£3.398.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 +£2.7212%


Description

6204-2RSR
One of the most commonly used bearings. Manufactured with rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign matter. Lubricated for life.
• Cars and motorcycle repairs.
• Transmission and gearboxes.
• Agricultural and automotive.
• Electric motors and industry.
• Garden machinery and pumps.

See full description
Specifications for 6204-2RSR Deep Groove Ball Bearing
  • Static Load Rating
    6600N
  • Width
    14mm
  • Dynamic Load Rating
    13600N
  • Inside Diameter
    20mm
  • Product Type
    Rubber Sealed Type
  • Outside Diameter
    47mm
  • Limiting Speed
    9300rpm
  • Weight
    0.11kg
  • Bearing Type
    Sealed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome