Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Deep Groove Bearings
6207-C3-J30 Deep Groove Ball Bearing
By NTN SNR
1 Review
Order Code:
ZT1037495X
£3.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/deep-groove-bearings/6207-c3-j30-deep-groove-ball-bearing/p/ZT1037495X
Add to quotation
Schedule an order and save 5%
View all Deep Groove Bearings
Description
Without seals to allow for the free circulation of either oil or grease.
Specifications
Specifications for 6207-C3-J30 Deep Groove Ball Bearing
Outside Diameter
72mm
Limiting Speed
16,000rpm
Width
17mm
MFR Part No.
6207C3
Static Load Rating
15.3kN
Dynamic Load Rating
25.7kN
Reference Speed
10,000rpm
Weight
0.29kg
Operating Temperature Range
-40 to 120°C
Inside Diameter
35mm
Enclosure
C3 Clearance
Open
Bearing Type
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome