Single Row Deep Groove Ball Bearings - C3 Internal Clearance: Open Type


£8.99 Inc VAT (20%)
Up to 4% off

See all variants from £8.99

Description

C3 Bearings have an internal clearance to cope with high speed environments where excess heat is generated.

Open Type
Without seals to allow for the free circulation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome