Single Row Deep Groove Ball Bearings - FAG6702001C

Order Code: ZT1001243S

£17.39 Inc VAT (20%)


Description

C3 Bearings have an internal clearance to cope with high speed environments where excess heat is generated.
Shielded Type with metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.

See full description
Specifications for Single Row Deep Groove Ball Bearings - FAG6702001C
  • Outside Diameter
    95mm
  • Width
    18mm
  • Radial Internal Clearance
    C3
  • Operating Temperature Range
    30 to 120°C
  • Inside Diameter
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome