Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Positive Displacement Pumps
Diaphragm Pumps
DPND9010 'Whale' Diaphragm Pump 25/38mm - Nitrile
By Hartle IGE
1 Review
Order Code:
ZT1252662X
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/diaphragm-pumps/dpnd9010-whale-diaphragm-pump-25-38mm-nitrile/p/ZT1252662X
Add to quotation
Schedule an order and save 5%
View all Diaphragm Pumps
Description
Manual diaphragm pump.
Tags:
#BulkDiscount
Specifications
Specifications for DPND9010 'Whale' Diaphragm Pump 25/38mm - Nitrile
Compatible Fluid
Chemicals
Kerosene
Seawater
Diesel
Oil
Water
Weight Each
0.6
Discharge per Stroke
1.1
Pump Type
diaphragm
MFR Part No.
DPND9010
Material
Nitrile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome