Twin-Piston Cylinder Dpz-32-10-P-A-Kf-S2 With Two Parallel Piston Rods, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Stroke=10 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=32 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Festo