Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Cylinders
Double Acting Hydraulic Cylinders
(1,460)
Single Acting Hydraulic Cylinders
(620)
Hydraulic Compact Cylinders
(2,167)
Sight Plugs & Oil Level Indicators
(703)
Brand
(4,950)
API
(210)
Aignep
(24)
Air Torque
(10)
Aircomp Stampotecnica
(1)
BVA Hydraulics
(39)
+31 more
Rating
(16)
(16)
Price
£4
£17.4K
£4 - £17.4K
Special Offers
(1,507)
BulkDiscount
(472)
ClearanceProduct
(7)
NewProduct
(826)
ReducedPrice
(202)
Product Type
(3,234)
Air Cylinder
(6)
Compressed Air and Ring Main
(1)
Double Acting Cylinder
(1)
CYLINDER
(905)
Hydraulic
(309)
+20 more
Stroke Length
(1,909)
5mm
(140)
11mm
(1)
12mm
(1)
16mm
(1)
44mm
(1)
+42 more
Bore Size
(1,710)
2.1/2in
(8)
3in
(4)
4in
(6)
6mm
(23)
10mm
(36)
+26 more
Material
(232)
Aluminium
(2)
Brass
(84)
Brass Nickel Plated
(103)
Bronze
(5)
Stainless Steel
(17)
+4 more
Operating Temperature Range
(164)
-10 to +60°C
(7)
-20 to +70°C
(16)
-10 to 60°C
(42)
-20 to +80°C
(5)
-10 to +70°C
(7)
+1 more
Additional Features
(593)
Auto Switch Capable
(14)
Bumpers are attached to the Piston as Standard in Order
(1)
CETOP RP52-P
(11)
Compact Cylinder
(14)
Piston Bumpers come as standard reducing noise and wear from high impact loads
(12)
+20 more
Type
(146)
Double acting
(1)
Double Acting Cylinder
(38)
Electro-Pneumatic Positioner
(1)
Pneumatic
(2)
Pneumatic Actuator
(3)
+15 more
Mount Type
(544)
90° Male Trunnion Mod. ZC
(57)
Coupling Piece Mod. GKF
(12)
Body Mounting Bolts
(2)
Both Ends Tapped
(12)
Front / Rear Flange Mount Mod. E
(12)
+21 more
Materials
(883)
Barrel and Rod: Anodized Aluminium
(17)
Barrel and Rod: Stainless Steel
(12)
Body: Anodized Aluminium.
(57)
Barrel and Rod: Stainless Steel.
(11)
Bumper A & B, Urethane
(1)
+35 more
Length
(113)
3m
(1)
6mm
(1)
11mm
(2)
76mm
(1)
100mm
(3)
+58 more
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Cylinders
Find Hydraulic Cylinders Products
Sort By
List View
Grid View
Series 24 ISO Mini-Cylinders - Double Acting
By
Camozzi
Get it by
Tue, 1st Apr
#BulkDiscount
#ClearanceProduct
From
£54.99
Inc VAT
Up to 10% off
View 11 Variants
Mini Cylinder Double Acting 25mm Bore
By
Camozzi
Get it by
Tue, 1st Apr
#BulkDiscount
From
£79.99
Inc VAT
Up to 16% off
View 17 Variants
10 Ton Capacity Single Acting Cylinder 151mm Length - H1006
By
BVA Hydraulics
Get it by
Wed, 2nd Apr
£739.99
Inc VAT
1
Add To Basket
Plastic PP20S SA Actuatoruator - PP20S
By
Prisma
Get it by
Wed, 2nd Apr
£549.99
Inc VAT
1
Add To Basket
10X50mm Double Acting Cylinder - RM/8010/M/50
By
IMI Norgren
Get it by
Wed, 2nd Apr
£79.99
Inc VAT
1
Add To Basket
ISO 15552 Cylinder 80mm Bore x 800mm Stroke
By
API
Get it by
Wed, 2nd Apr
£339.99
Inc VAT
1
Add To Basket
ADN - Compact Cylinder
By
Festo
Get it by
Wed, 2nd Apr
From
£60.99
Inc VAT
Up to 15% off
View 92 Variants
Oil Level Sight Glass Technopolymer
By
ELESA
Get it in
8-10
working days
#BulkDiscount
From
£6.29
Inc VAT
Up to 12.5% off
View 13 Variants
Oil Level Indicator
By
ELESA
Get it in
8-10
working days
#BulkDiscount
From
£19.99
Inc VAT
Up to 3.5% off
View 43 Variants
Oil Level Sight Glass
By
ELESA
Get it in
8-10
working days
#BulkDiscount
From
£4.29
Inc VAT
Up to 14% off
View 279 Variants
Pneumatic Actuators Spring Return
By
Under Control Instruments
Get it by
Thu, 3rd Apr
#BulkDiscount
From
£79.99
Inc VAT
View 13 Variants
1in BSP SS Double Window Sight Glass - 2240-1
By
Genebre
Get it by
Wed, 2nd Apr
#ReducedPrice
£339.99
Inc VAT
£399.99
15% off
1
Add To Basket
Single Acting, AT051U-S10, F04, 0-90, Atex, SIL3, Dnv Certified 40 C to +80 C, 6.7Nm Torque, Air Torque - AT051S10
By
Air Torque
Get it by
Wed, 2nd Apr
£169.99
Inc VAT
1
Add To Basket
1/2in BSP Parallel Female Diaphragm Accumulator 0.16 Litres - E016-1515-013611
By
Parker OLAER
Get it by
Wed, 2nd Apr
£204.99
Inc VAT
1
Add To Basket
76mm Centres Fluid Level Gauge W/o Thermometer - FLGS-76
By
LHA
Get it by
Wed, 2nd Apr
#BulkDiscount
£16.99
Inc VAT
1
Add To Basket
254mm Centres Fluid Level Gauge W/o Thermometer - FLGS-254-10
By
LHA
Get it by
Wed, 2nd Apr
#BulkDiscount
£26.99
Inc VAT
1
Add To Basket
127mm Centres Fluid Level Gauge W/o Thermometer - FLGS-127
By
LHA
Get it by
Wed, 2nd Apr
#BulkDiscount
#ReducedPrice
£13.99
Inc VAT
£15.99
12.5% off
1
Add To Basket
1/2in BSP Fluid Level Gauge W/o Thermometer Centres 650mm - SEE95650
By
Seetru
Get it by
Wed, 2nd Apr
#ReducedPrice
£349.99
Inc VAT
£369.99
5% off
1
Add To Basket
ISO 15552 Cylinder 32mm Bore x 750mm Stroke
By
API
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
Compact Cylinder CDQ2A20-5DMZ
By
SMC
Get it by
Fri, 4th Apr
#NewProduct
£53.99
Inc VAT
1
Add To Basket
Rodless Cylinder MY1B32TFG-800HAZ
By
SMC
Get it by
Fri, 4th Apr
#NewProduct
£999.99
Inc VAT
1
Add To Basket
CQ - Pneumatic - Cylinders - Double Acting - Compact
By
SMC
Get it in
5-6
working days
From
£20.99
Inc VAT
Up to 8.5% off
View 18 Variants
Compact Pneumatic Cylinders
By
SMC
Get it in
5-6
working days
From
£21.99
Inc VAT
Up to 3.5% off
View 9 Variants
HCY Oil Eletrical Level Indicators
By
ELESA
Get it in
8-10
working days
From
£113.99
Inc VAT
View 5 Variants
Rapid Level With Float
By
ELESA
Get it in
8-10
working days
From
£119.99
Inc VAT
View 2 Variants
GN 7434 - GN 7435 Oil Level Sight Glass Stainless Steel
By
ELESA
Get it in
8-10
working days
#BulkDiscount
From
£23.99
Inc VAT
View 14 Variants
GN Oil Level Sight Glass Aluminium Reflector
By
ELESA
Get it by
Thu, 3rd Apr
#BulkDiscount
From
£15.99
Inc VAT
View 19 Variants
GN 744 Oil Level Sight Glass Aluminium Prismatic Window
By
ELESA
Get it by
Thu, 3rd Apr
#BulkDiscount
From
£9.99
Inc VAT
Up to 3% off
View 6 Variants
Compact Mini Cylinders Single Acting
By
Camozzi
Get it by
Fri, 4th Apr
From
£37.99
Inc VAT
View 27 Variants
Compact Mini Single Acting Cylinders
By
Camozzi
Get it by
Fri, 4th Apr
From
£41.99
Inc VAT
Up to 4% off
View 9 Variants
Compact Double Acting Cylinders Non Rotate
By
Camozzi
Get it by
Fri, 4th Apr
From
£119.99
Inc VAT
Up to 12.5% off
View 80 Variants
Compact Double Acting Cylinders Female Rod
By
Camozzi
Get it by
Fri, 4th Apr
From
£79.99
Inc VAT
Up to 15.5% off
View 144 Variants
Mini Single Acting Cylinders
By
Camozzi
Get it by
Fri, 4th Apr
From
£59.99
Inc VAT
Up to 9% off
View 12 Variants
Mini Cylinder Double Acting 8mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£56.99
Inc VAT
Up to 5% off
View 9 Variants
Mini Cylinder Double Acting 10mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£51.99
Inc VAT
View 9 Variants
Mini Cylinder Double Acting 12mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£59.99
Inc VAT
Up to 6% off
View 11 Variants
Profile Barrel Cylinder Single Acting 32mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£179.99
Inc VAT
View 3 Variants
Profile Barrel Cylinder Single Acting 50mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£249.99
Inc VAT
View 3 Variants
Profile Barrel Cylinder Single Acting 63mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£249.99
Inc VAT
View 3 Variants
Roundline Double Acting Cylinders 20mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£51.99
Inc VAT
View 36 Variants
Profile Barrel Cylinder Single Acting 40mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£209.99
Inc VAT
View 3 Variants
Roundline Double Acting Cylinders 25mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£59.99
Inc VAT
Up to 3% off
View 35 Variants
Compact Single Acting Cylinders Male Rod
By
Camozzi
Get it by
Fri, 4th Apr
From
£74.99
Inc VAT
Up to 7.5% off
View 50 Variants
Profile Barrel Cylinder Single Acting 100mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£459.99
Inc VAT
View 2 Variants
Profile Barrel Cylinder Single Acting 80mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£359.99
Inc VAT
View 3 Variants
Profile Barrel Cylinders Double Acting 32mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£119.99
Inc VAT
View 18 Variants
Roundline Double Acting Cylinders 32mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£59.99
Inc VAT
Up to 6% off
View 41 Variants
Roundline Double Acting Cylinders 40mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£89.99
Inc VAT
Up to 3.5% off
View 37 Variants
Profile Barrel Cylinders Double Acting 50mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£183.99
Inc VAT
View 18 Variants
Roundline Double Acting Cylinders 50mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£129.99
Inc VAT
View 8 Variants
Compact Double Acting Cylinders Male Rod
By
Camozzi
Get it by
Fri, 4th Apr
From
£72.99
Inc VAT
Up to 5% off
View 131 Variants
Profile Barrel Cylinders Double Acting 40mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£139.99
Inc VAT
View 18 Variants
Roundline Double Acting Cylinders 63mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£59.99
Inc VAT
View 11 Variants
Profile Barrel Cylinders Double Acting 63mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£199.99
Inc VAT
Up to 7.5% off
View 18 Variants
Profile Barrel Cylinders Double Acting 80mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£299.99
Inc VAT
View 19 Variants
Profile Barrel Cylinders Double Acting 100mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£339.99
Inc VAT
View 5 Variants
Mini Cylinder Double Acting 20mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£79.99
Inc VAT
View 21 Variants
Profile Barrel Cylinder Double Acting - 100mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£399.99
Inc VAT
View 13 Variants
Compact Single Acting Cylinders Female Rod
By
Camozzi
Get it by
Fri, 4th Apr
From
£79.99
Inc VAT
Up to 5% off
View 50 Variants
Mini Cylinder Double Acting 16mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£69.99
Inc VAT
View 20 Variants
Profile Barrel Cylinders Double Acting 125mm Bore
By
Camozzi
Get it by
Fri, 4th Apr
From
£619.99
Inc VAT
View 18 Variants
Pneumatic Actuators Double Acting
By
Under Control Instruments
Get it by
Thu, 3rd Apr
From
£69.99
Inc VAT
Up to 15% off
View 13 Variants
1838Flash-Rechargable Ultra Compact SpotLight
By
Beta
Get it by
Fri, 4th Apr
£499.99
Inc VAT
1
Add To Basket
Working Cylinder - KS01002240
By
Bosch
Get it by
Wed, 2nd Apr
£1,999.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm Borex 25mm Stroke - 1213320025CN
By
Metal Work
Get it by
Wed, 2nd Apr
£119.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm Borex 50mm Stroke - 1213320050CN
By
Metal Work
Get it by
Wed, 2nd Apr
£109.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX160mm Stroke - 1213320160CN
By
Metal Work
Get it by
Wed, 2nd Apr
£149.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX200mm Stroke - 1213320200CN
By
Metal Work
Get it by
Wed, 2nd Apr
£139.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX250mm Stroke - 1213320250CN
By
Metal Work
Get it by
Wed, 2nd Apr
£149.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX125mm Stroke - 1213320125CN
By
Metal Work
Get it by
Wed, 2nd Apr
£129.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX500mm Stroke - 1213320500CN
By
Metal Work
Get it by
Wed, 2nd Apr
£174.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX320mm Stroke - 1213320320CN
By
Metal Work
Get it by
Wed, 2nd Apr
£179.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX250mm Stroke - 1213400250CN
By
Metal Work
Get it by
Wed, 2nd Apr
£169.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX200mm Stroke - 1213400200CN
By
Metal Work
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX125mm Stroke - 1213400125CN
By
Metal Work
Get it by
Wed, 2nd Apr
£149.99
Inc VAT
1
Add To Basket
D/acting Cylinder 32mm BOREX400mm Stroke - 1213320400CN
By
Metal Work
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX160mm Stroke - 1213400160CN
By
Metal Work
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm Borex 80mm Stroke - 1213400080CN
By
Metal Work
Get it by
Wed, 2nd Apr
£139.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm Borex 80mm Stroke - 1213500080CN
By
Metal Work
Get it by
Wed, 2nd Apr
£169.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX500mm Stroke - 1213400500CN
By
Metal Work
Get it by
Wed, 2nd Apr
£209.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm Borex 50mm Stroke - 1213500050CN
By
Metal Work
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm Borex 25mm Stroke - 1213500025CN
By
Metal Work
Get it by
Wed, 2nd Apr
£129.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX400mm Stroke - 1213400400CN
By
Metal Work
Get it by
Wed, 2nd Apr
£189.99
Inc VAT
1
Add To Basket
D/acting Cylinder 40mm BOREX320mm Stroke - 1213400320CN
By
Metal Work
Get it by
Wed, 2nd Apr
£199.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX200mm Stroke - 1213500200CN
By
Metal Work
Get it by
Wed, 2nd Apr
#ReducedPrice
£189.99
Inc VAT
£199.99
5% off
1
Add To Basket
D/acting Cylinder 50mm BOREX250mm Stroke - 1213500250CN
By
Metal Work
Get it by
Wed, 2nd Apr
£199.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX320mm Stroke - 1213500320CN
By
Metal Work
Get it by
Wed, 2nd Apr
£239.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX400mm Stroke - 1213500400CN
By
Metal Work
Get it by
Wed, 2nd Apr
£229.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX160mm Stroke - 1213500160CN
By
Metal Work
Get it by
Wed, 2nd Apr
£159.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX25mm Stroke - 1213630025CN
By
Metal Work
Get it by
Wed, 2nd Apr
£199.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX100mm Stroke - 1213630100CN
By
Metal Work
Get it by
Wed, 2nd Apr
£209.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX80mm Stroke - 1213630080CN
By
Metal Work
Get it by
Wed, 2nd Apr
£209.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX125mm Stroke - 1213500125CN
By
Metal Work
Get it by
Wed, 2nd Apr
£169.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX100mm Stroke - 1213500100CN
By
Metal Work
Get it by
Wed, 2nd Apr
£169.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX400mm Stroke - 1213630400CN
By
Metal Work
Get it by
Wed, 2nd Apr
£279.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX500mm Stroke - 1213630500CN
By
Metal Work
Get it by
Wed, 2nd Apr
£299.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX320mm Stroke - 1213630320CN
By
Metal Work
Get it by
Wed, 2nd Apr
£279.99
Inc VAT
1
Add To Basket
D/acting Cylinder 50mm BOREX500mm Stroke - 1213500500CN
By
Metal Work
Get it by
Wed, 2nd Apr
£249.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX250mm Stroke - 1213630250CN
By
Metal Work
Get it by
Wed, 2nd Apr
£219.99
Inc VAT
1
Add To Basket
D/acting Cylinder 63mm BOREX200mm Stroke - 1213630200CN
By
Metal Work
Get it by
Wed, 2nd Apr
£239.99
Inc VAT
1
Add To Basket
See more results