M3 x 0.5 Metric Female, Pneumatic Gripper, Angular Style, Double Acting, Bore 10mm, Optimum Gripping Points 30mm, Aluminium Alloy/Stainless Steel Piston Rod, Aluminium Alloy Body, Nitrile O-Ring, Working Temperature -20┬░C to +70┬░C, Working Pressure 1 to 7 bar, FT Pro