M5 x 0.8 Metric Female, Pneumatic Gripper, Angular Style, Double Acting, Bore 25mm, Optimum Gripping Points 70mm, Aluminium Alloy/Stainless Steel Piston Rod, Aluminium Alloy Body, Nitrile O-Ring, Working Temperature -20┬░C to +70┬░C, Working Pressure 1 to 7 bar, FT Pro