Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 5.7 Litres per Minute Air Consumption Opening, 8.2 Litres per Minute Air Consumption Closing, 1776.7 Torque Nm, Working Temperature -20°C to +90°C, Haitima