Twin-Piston Cylinder Dpzj-16-40-P-A-Kf-S2 With Two Parallel, Double-Ended Piston Rods And Yoke Plates, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Stroke=40 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=16 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Festo