Mini ISO Magnetic Cylinders


£32.99 Inc VAT (20%)

See 10 Product Variants
£32.99

Description

Series R3M - Double Acting
According to the European Standard CETOP RP52-P and DIN/ISO 6432. Fixed mechanical cushioning has been fitted as standard in order to reduce wear by high impact loads at very high speeds. Flanged construction. Operating temperature: 0°C - 80°C (with dry air -20°C). No load speed: 10 - 1000mm/sec. 1 - 10bar pressure.

Feature Attributes

Product Type:
Pneumatic Cylinder
Port Connection:
M5
Operating Pressure:
1 to 10 bar
Operating Temperature Range:
-20 to +70 °C
Additional Features:
CETOP RP52-P,DIN/ISO 6432,Single-acting and Double-acting
Mount Type:
Trunnion,Rod End,Feet,Flange
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome