Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 0.14 Litres per Minute Air Consumption Opening, 0.2 Litres per Minute Air Consumption Closing, 43.92 Torque Nm, Working Temperature -20°C to +90°C, Haitima