Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 0.29 Litres per Minute Air Consumption Opening, 0.41 Litres per Minute Air Consumption Closing, 89.1 Torque Nm, Working Temperature -20°C to +90°C, Haitima