Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 0.49 Litres per Minute Air Consumption Opening, 0.71 Litres per Minute Air Consumption Closing, 136.4 Torque Nm, Working Temperature -20°C to +90°C, Haitima