Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 1.4 Litres per Minute Air Consumption Opening, 1.6 Litres per Minute Air Consumption Closing, 349.8 Torque Nm, Working Temperature -20°C to +90°C, Haitima