Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 2.6 Litres per Minute Air Consumption Opening, 3.7 Litres per Minute Air Consumption Closing, 802.2 Torque Nm, Working Temperature -20°C to +90°C, Haitima