Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 4.2 Litres per Minute Air Consumption Opening, 5.9 Litres per Minute Air Consumption Closing, 1292.9 Torque Nm, Working Temperature -20°C to +90°C, Haitima