Double Acting Actuator, 0-90° Rotation Angle, ATEX Approved, Hard Anodized Aluminium, 9 Litres per Minute Air Consumption Opening, 12.8 Litres per Minute Air Consumption Closing, 2444.6 Torque Nm, Working Temperature -20°C to +90°C, Haitima