Double Acting Actuator, 0-90° Rotation Angle, ATEX, SIL3 Approved, Epoxy Coated Aluminium, 0.28 Litres per Minute Air Consumption Opening, 0.37 Litres per Minute Air Consumption Closing, 49.7 Torque Nm, Actuator Working Temperature -32°C to +80°C, Valve Working Pressure 8 bar, Prisma