08B-2S26 BS DIN8187 Blue Box Connecting Link

Order Code: ZT1041308X

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Duplex Chain Connecting Link
Renold Blue Box chain with their unique control over pin/bush contact, ensures that little initial chain adjustment is therefore required. Renold Blue Box roller chain is highly fatigue resistant with breaking loads exceed the minimum requirements of the international standards. The specification of Renold chain has evolved from decades of design, test and application experience which delivers product reliability and consistency. Other sizes from 5/16” to 2” pitch are also available please ask for details. Conforms to: DIN8187/IS606

See full description
Specifications for 08B-2S26 BS DIN8187 Blue Box Connecting Link
  • Pin Length (A+B)
    30.4mm
  • Pitch
    1/2in
  • Product Type
    British Standard Roller Chain
  • Pin Diameter
    4.45mm
  • Standards Met
    ISO 606
  • ISO/ANSI Reference
    08B-2
  • Link Number
    26
  • Number of Strands
    Duplex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome