16B-2 Cotter Connecting Link - British Std

16B-2 Cotter Connecting Link - British Std

Order Code: ZT1041223XCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

Duplex Connecting Links
British Standard Roller Chain - DIN8187/ISO 606.
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.

Specifications for 16B-2 Cotter Connecting Link - British Std
  • ISO/ANSI Reference
    606
  • Pitch
    25.4mm
  • Pin Length (A+B)
    111.4mm
  • MFR Part No.
    16B-2-VGL-E
  • Pin Diameter
    8.28mm
  • Product Type
    British Standard Connecting Link
  • Standards Met
    DIN8187
  • Number of Strands
    Duplex