60-2 Connecting Link American Std

Order Code: ZT1041224X

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.515%
20 +£3.3210%


Description

Duplex Connecting Links
American Standard Roller Chain - DIN8188/ISO 606 (ANSI B29.1).
With RexPro, Rexnord set a new standard for quality chains. The RexPro chain is the result of further developing the Rexnord high performance chain. Over a timespan of four years the combination of selected steels, optimised manufacturing and the RexPro lubrication have all achieved these outstanding product characteristics.

See full description
Specifications for 60-2 Connecting Link American Std
  • Number of Strands
    Duplex
  • ISO/ANSI Reference
    606
  • Standards Met
    DIN8188 (ANSI B29.1)
  • Product Type
    American Standard Connecting Link
  • Pin Length (A+B)
    2mm
  • Pitch
    0.750mm
  • Pin Diameter
    0.234mm
  • MFR Part No.
    60-2-VGL-E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome