SD16B-2S26 BS DIN8187 Std Duty Connecting Link

Order Code: ZT1041435X

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Duplex Connecting Link (No.26) - Standard Duty Chain
DIN8187/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

See full description
Specifications for SD16B-2S26 BS DIN8187 Std Duty Connecting Link
  • ISO/ANSI Reference
    SD16B-2S26
  • MFR Part No.
    SD16B-2S26
  • Link Number
    26
  • Pitch
    1in
  • Number of Strands
    Duplex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome