102mm ID Anti-Static Ducting Extra Heavy Duty - UR0210200

Order Code: ZT5445590S

£2,999.99 Inc VAT (20%)


Description

102mm Inside Diameter, Urano Antistatic Ducting, Extra Heavy Duty, 6mm Wall Thickness, 30 Metre Length, 410mm Bend Radius, Grey, PVC Reinforced with Anti-shock PVC Helix, and a Smooth Polyrethane Inner Material, 2.67Kg per Metre, Maximum Working Pressure 3 bar, IPL

Specifications for 102mm ID Anti-Static Ducting Extra Heavy Duty - UR0210200
  • Weight per Metre
    2.67kg
  • Product Type
    Industrial
  • Colour
    Grey
  • Length
    30m
  • Material
    PVC