102mm ID Smooth Bore Ducting Heavy Duty - N90110200

Order Code: ZT5433041S

£699.99 Inc VAT (20%)


Description

102mm Inside Diameter, Next 09 Smooth Bore Ducting, Heavy Duty, 0.9mm Wall Thickness, 10 Metre Length, 135mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with TPU High Adhesion Copper Coated Steel Spiral, 0.96Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 102mm ID Smooth Bore Ducting Heavy Duty - N90110200
  • Weight per Metre
    0.96kg
  • Colour
    Transparent
  • Material
    Ether based Polyurethane
  • Product Type
    Industrial
  • Length
    10m