127mm ID Ducting Light Duty - W40112700

Order Code: ZT5441758S

£279.99 Inc VAT (20%)


Description

127mm Inside Diameter, Vulcano S1 Ducting, Light Duty, 0.4mm Wall Thickness, 10 Metre Length, 105mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.63Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 127mm ID Ducting Light Duty - W40112700
  • Colour
    Transparent
  • Product Type
    Industrial
  • Weight per Metre
    0.63kg
  • Length
    10m
  • Material
    Ether based Polyurethane