152mm ID Ducting Medium Duty - VRFR15200

Order Code: ZT5445584S

£519.99 Inc VAT (20%)


Description

152mm Inside Diameter, Vulcano R FR Ducting, Medium Duty, 0.63mm Wall Thickness, 10 Metre Length, 125mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.89Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 152mm ID Ducting Medium Duty - VRFR15200
  • Material
    Ether based Polyurethane
  • Length
    10m
  • Colour
    Transparent
  • Product Type
    Industrial
  • Weight per Metre
    0.89kg