152mm ID Flexible PVC/Fabric Ducting - TO0115200

Order Code: ZT5444767S

£169.99 Inc VAT (20%)


Description

152mm Inside Diameter, Eolo Vent Flexible Ducting, Light Duty, 10 Metre Length, 76mm Bend Radius, Grey, PVC/Fabric Reinforced with a Steel Wire, 0.2Kg per Metre, Working Temperature -20°C to +100°C, IPL

Specifications for 152mm ID Flexible PVC/Fabric Ducting - TO0115200
  • Weight per Metre
    0.2kg
  • Material
    PVC/Fabric
  • Product Type
    Industrial
  • Length
    10m
  • Colour
    Grey