152mm ID Flexible Rubber Ducting - VT0115200

Order Code: ZT5441206S

£499.99 Inc VAT (20%)


Description

152mm Inside Diameter, Vulcano A Flexible Ducting, 0.65mm Wall Thickness, 10 Metre Length, 125mm Bend Radius, Green/Black, Thermoplastic Rubber Reinforced with a Steel Spiral, 1.01Kg per Metre, Working Temperature -40°C to +125°C, IPL

Specifications for 152mm ID Flexible Rubber Ducting - VT0115200
  • Weight per Metre
    1.01kg
  • Colour
    Green/Black
  • Material
    Thermoplastic Rubber
  • Product Type
    Pneumatics and Vacuum
  • Length
    10m