203mm ID Ducting Light Duty - W40120300

Order Code: ZT5441780S

£539.99 Inc VAT (20%)


Description

203mm Inside Diameter, Vulcano S1 Ducting, Light Duty, 0.4mm Wall Thickness, 10 Metre Length, 165mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 1.1Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 203mm ID Ducting Light Duty - W40120300
  • Length
    10m
  • Material
    Ether based Polyurethane
  • Weight per Metre
    1.1kg
  • Product Type
    Industrial
  • Colour
    Transparent