254mm ID Ducting Medium Duty Collapsible - VMFR25400

Order Code: ZT5444438S

£1,099.99 Inc VAT (20%)


Description

254mm Inside Diameter, Vulcano M FR Ducting, Collapsible Length, Medium Duty, 0.65mm Wall Thickness, 10 Metre Length, 210mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 1.845Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 254mm ID Ducting Medium Duty Collapsible - VMFR25400
  • Product Type
    Industrial
  • Weight per Metre
    1.84kg
  • Material
    Ether based Polyurethane
  • Colour
    Transparent
  • Length
    10m