254mm ID Ducting Medium Duty - VRFR25400

Order Code: ZT5445614S

£1,299.99 Inc VAT (20%)


Description

254mm Inside Diameter, Vulcano R FR Ducting, Medium Duty, 0.65mm Wall Thickness, 10 Metre Length, 210mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 1.9Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 254mm ID Ducting Medium Duty - VRFR25400
  • Length
    10m
  • Colour
    Transparent
  • Material
    Ether based Polyurethane
  • Weight per Metre
    1.9kg
  • Product Type
    Industrial