254mm ID Flexible PVC/Fabric Ducting - TO0125400

Order Code: ZT5444713S

£299.99 Inc VAT (20%)


Description

254mm Inside Diameter, Eolo Vent Flexible Ducting, Light Duty, 10 Metre Length, 127mm Bend Radius, Grey, PVC/Fabric Reinforced with a Steel Wire, 0.335Kg per Metre, Working Temperature -20°C to +100°C, IPL

Specifications for 254mm ID Flexible PVC/Fabric Ducting - TO0125400
  • Weight per Metre
    0.34kg
  • Material
    PVC/Fabric
  • Product Type
    Industrial
  • Length
    10m
  • Colour
    Grey