32mm ID Food Ducting Light Duty - EU0103200

Order Code: ZT5411504S

£259.99 Inc VAT (20%)


Description

32mm Inside Diameter, Eolo Food Ducting, Light Duty, 0.4mm Wall Thickness, 20 Metre Length, 35mm Bend Radius, Clear, Ether based Polyurethane Reinforced with PVC Helix, 0.18Kg per Metre, Working Temperature -40┬░C to +90┬░C, IPL

Specifications for 32mm ID Food Ducting Light Duty - EU0103200
  • Weight per Metre
    0.18kg
  • Material
    Ether based Polyurethane
  • Product Type
    Industrial
  • Length
    20m
  • Colour
    Transparent