38mm ID PVC Ducting - EO0103800

Order Code: ZT5411379S

£339.99 Inc VAT (20%)


Description

38mm Inside Diameter, Eolo Flexible Ducting, 1mm Wall Thickness, 30 Metre Length, 45mm Bend Radius, Grey, Plasticised PVC Reinforced with an Anti-shock Rigid PVC Spiral, 0.3Kg per Metre, Working Temperature -10┬░C to +50┬░C, IPL

Specifications for 38mm ID PVC Ducting - EO0103800
  • Material
    PVC
  • Colour
    Grey
  • Product Type
    Industrial
  • Length
    30m
  • Weight per Metre
    0.3kg