51mm ID Ducting Medium Duty - VRFR05100

Order Code: ZT5445416S

£159.99 Inc VAT (20%)


Description

51mm Inside Diameter, Vulcano R FR Ducting, Medium Duty, 0.4mm Wall Thickness, 10 Metre Length, 40mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.22Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 51mm ID Ducting Medium Duty - VRFR05100
  • Length
    10m
  • Product Type
    Industrial
  • Weight per Metre
    0.22kg
  • Material
    Ether based Polyurethane
  • Colour
    Transparent