51mm ID PVC Ducting - VP01051000

Order Code: ZT5445114S

£139.99 Inc VAT (20%)


Description

51mm Inside Diameter, Vulcano Flexible Ducting, 0.7mm Wall Thickness, 10 Metre Length, 43mm Bend Radius, Grey, Plasticised PVC Reinforced with a Steel Spiral, 0.335Kg per Metre, Working Temperature -10°C to +60°C, IPL

Specifications for 51mm ID PVC Ducting - VP01051000
  • Length
    10m
  • Colour
    Grey
  • Material
    PVC
  • Product Type
    Industrial
  • Weight per Metre
    0.34kg