63mm ID Ducting Light Duty - W40106300

Order Code: ZT5441583S

£139.99 Inc VAT (20%)


Description

63mm Inside Diameter, Vulcano S1 Ducting, Light Duty, 0.4mm Wall Thickness, 10 Metre Length, 55mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.245Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 63mm ID Ducting Light Duty - W40106300
  • Colour
    Transparent
  • Weight per Metre
    0.24kg
  • Material
    Ether based Polyurethane
  • Product Type
    Industrial
  • Length
    10m