63mm ID Ducting Medium Duty - VRFR06300

Order Code: ZT5445506S

£189.99 Inc VAT (20%)


Description

63mm Inside Diameter, Vulcano R FR Ducting, Medium Duty, 0.4mm Wall Thickness, 10 Metre Length, 55mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.27Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 63mm ID Ducting Medium Duty - VRFR06300
  • Colour
    Transparent
  • Weight per Metre
    0.27kg
  • Length
    10m
  • Material
    Ether based Polyurethane