76mm ID Ducting Light Duty - W40107600

Order Code: ZT5441548S

£179.99 Inc VAT (20%)


Description

76mm Inside Diameter, Vulcano S1 Ducting, Light Duty, 0.4mm Wall Thickness, 10 Metre Length, 65mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.39Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 76mm ID Ducting Light Duty - W40107600
  • Colour
    Transparent
  • Product Type
    Industrial
  • Length
    10m
  • Weight per Metre
    0.39kg
  • Material
    Ether based Polyurethane