80mm ID Ducting Medium Duty Collapsible - VMFR08000

Order Code: ZT5444499S

£399.99 Inc VAT (20%)


Description

80mm Inside Diameter, Vulcano M FR Ducting, Collapsible Length, Medium Duty, 0.43mm Wall Thickness, 10 Metre Length, 65mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with Copper Coated Steel Spiral, 0.42Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 80mm ID Ducting Medium Duty Collapsible - VMFR08000
  • Material
    Ether based Polyurethane
  • Product Type
    Industrial
  • Weight per Metre
    0.42kg
  • Length
    10m
  • Colour
    Transparent